Beli fitting kabel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- TRUSCO Joint Fitting 19 Type L (Fitting Saluran Kabel Tipe L)Deskripsi:-Can be widely used as a connecting metal fitting for living goods, it is also a standard item as a carpentry work and reinforcing hardware.-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2mm
- Width W: 19mm
- Hole Diameter: 6.5mm
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- TRUSCO Insert Metal Fittings (Konektor Kabel Las)Deskripsi:Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.atribut:
- Set Contents: Hex key, Copper pipe for connection
- Welding Current (A): 100
- Electrical Wire (mm²): 22
- Total Length (mm): 135
- Connection applications: cable+welding equipment
- Accessories: Hexagonal wrench, Copper Pipe for Connection
- TRUSCO Joint Fitting 19 Type U (Fitting Saluran Kabel Tipe U)Deskripsi:-A simple and versatile combination.-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2mm
- Width W: 19mm
- Hole Diameter: 6.5mm
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- TRUSCO Joint Fitting 19 Type Z (Sambungan Kabel Tipe Z)Deskripsi:-A simple and versatile combination.-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2mm
- Width W: 19mm
- Hole Diameter: 6.5mm
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- TRUSCO Joint Fitting 19 Type S (Konektor Sambungan Kabel)Deskripsi:-A simple and versatile combination.-Connecting metal fitting.-Car parts mounting metal fitting.atribut:
- Board Thickness: 2mm
- Width W: 19mm
- Length L1: 75mm
- Hole Diameter: 6.5mm
- Hole Number: 2
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- TRUSCO Joint fitting 24-inch L-shaped flat (Fitting Kabel Bentuk L)atribut:
- Hole Diameter (phi mm): 6.5
- Plate Thickness (mm): 2.3
- Length L2 (mm): 65
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 24
- TRUSCO Joint fitting 24-inch (steel) 27B (Fitting Sambungan Kabel Baja)atribut:
- Weight (g): 52
- Hole Diameter (phi mm): 8.5
- Plate Thickness (mm): 2.3
- Number of Holes: 2
- Length L2 (mm): 33
- Length L1 (mm): 102
- Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
- Width (mm): 27
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Elephant Cable Carry Out FittingDeskripsi:-Made of strengthened plastic for excellent durability.atribut:
- Type: Hanger for I-beams
- HellermannTyton Cable Protector Spiral (Pelindung Kabel/Spiral Tube)Deskripsi:-Can freely lead or branch wires, be optimum for fitting to a curved portion of a bundle wire.-Wires can be protected from wear and bound at the same time.-Since it can be removed, reused and attached later, it is convenient when wiring is changed.-For storing and organizing cables(wires and wiring).
- PM Cable Duct (Kabel Duct)Deskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- HellermannTyton Cable Protector Spiral (Pelindung Kabel/Spiral Tube)Deskripsi:-Can freely lead or branch wires, be optimum for fitting to a curved portion of a bundle wire.-Wires can be protected from wear and bound at the same time.-Since it can be removed, reused and attached later, it is convenient when wiring is changed.-For storing and organizing cables(wires and wiring).atribut:
- Color: Black
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakanatribut:
- Locking Style: Self-Locking
- Material: Nylon
- Vessel Automatic Wire Stripper (Tang Kupas Kabel)Deskripsi:-Can be stripped off the insulation with a single touch without damaging the wire, it is convenient and efficient.
- PISCO Minimal Fitting Minimal StraightDeskripsi:Ultra-compact fitting for general piping. - Ideal for piping of the vacuum apparatus by the combination of the vacuum tube - Best small equipment, the piping space-saving Useable: Connection of the screw and tube.atribut:
- Shape: straight
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Fluid: air
- Vacuum Pressure: -100kPa
- TRUSCO Cable Protector Spiral (Pelindung Kabel/Spiral Tube)Deskripsi:Tying up cables and cords in tubes makes it easy to clean up. Processing of cabling around the computer, around the switchboard.atribut:
- Length (m): 10
- TEKIRO Cable Stripper Pliers Automatic (Tang Pengupas Kabel)Deskripsi:Automatic Wire Stripper TEKIRO - Tang Kupas Kabel Otomatis TekiroTEKIRO TANG PENGUPAS KABEL AUTOMATIS Merupakan alat untuk memotong atau mengupas kabel dengan bebagai macam ketebalan. Alat ini memiliki mata pisau beberapa ukuran mata sehingga tidak akan merusak kabel di dalamnya. Terbuat dari material berkualitas dan awet.Fungsi : memotong dan mengupas kabel.Material : CR-Vatribut:
- Size (inch): 8
- Tension Knob Micro Adjust (AWG/mm²): 30/0.05
- Dimension 1 (mm): 205
- Dimension 2 (mm): 48
- Dimension 3 (mm): 52
- Dimension 4 (mm): 152
- INGCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
- Locking Style: Self-Locking
Daftar Harga fitting kabel Terbaru November 2026
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp1.299.900 |
| TRUSCO Joint Fitting 19 Type L (Fitting Saluran Kabel Tipe L) | Rp25.900 |
| TRUSCO Insert Metal Fittings (Konektor Kabel Las) | Rp259.900 |
| TRUSCO Joint Fitting 19 Type U (Fitting Saluran Kabel Tipe U) | Rp22.900 |
| TRUSCO Joint Fitting 19 Type Z (Sambungan Kabel Tipe Z) | Rp28.900 |
| TRUSCO Joint Fitting 19 Type S (Konektor Sambungan Kabel) | Rp35.900 |
| TRUSCO Joint fitting 24-inch L-shaped flat (Fitting Kabel Bentuk L) | Rp29.900 |
| TRUSCO Joint fitting 24-inch (steel) 27B (Fitting Sambungan Kabel Baja) | Rp30.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| Elephant Cable Carry Out Fitting | Rp999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2vP103750103-1.jpg)
/P102710001-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Sambungan%20Kabel%20Las/TRUSCO%20Insert%20Metal%20Fittings%20(Konektor%20Kabel%20Las)/P102010648-1.jpg)
/P102710029-2.jpg)
/P102710038-2.jpg)
/P102710010-2.jpg)
/P102010020-1.jpg)
%2027B%20(Fitting%20Sambungan%20Kabel%20Baja)/P102009994-1.jpg)
/iaP102121658-2.jpg)

/P102792032-1.jpg)
/9zP103074359-4.jpg)
/P102735639-1.jpg)
/00P103565000-1.jpg)
/e2P102789506-2.jpg)
%20Lurus/PISCO%20Minimal%20Fitting%20Minimal%20Straight/P102532166-1.jpg)
/P101000550-2.jpg)
/erP105546531-1.jpg)
/kvP105678751-2.jpg)
/qqP105717962-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)